Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, Base-Mounted, VQC2000, 24V DC

  • Mfr # VQC2101N-51

  • Zoro # G415854837


product price: $74.15
/ea

Key Features

Override
Non-Locking
Inlet Port Connection Gender
Female
Electrical Connection Type
Plug-In
Body Style
Base-Mounted
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQC2101N-51
Zoro #
G415854837
UPC #
-
Country of Origin
Japan

Details

Override
Non-Locking
Inlet Port Connection Gender
Female
Electrical Connection Type
Plug-In
Body Style
Base-Mounted
Standards
RoHS Compliant
For Media
Air, Inert Gas
Includes Solenoid Coil
Solenoid Coil Included
ISO Class
13849
Number of Ports
5
Actuator Type
Single Solenoid
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-10 Degrees C
Number of Ways
Five-Way
Pilot Type
Internal Pilot
Spool Material
Aluminum
Valve Type
Spool
Exhaust Port Connection Gender
Female
Body Material
Die Cast Zinc
Seal Material
Rubber
Return Action
Single Solenoid Monostable
Lubrication
Lubrication Not Required
Series
VQC2000
Voltage
24V DC
Coefficient of Volume (Cv)
0.8
Flow Rate - Maximum
27.43 scfm
Body Features
Single
Product Type
Solenoid Air Control Valve
Pilot Port Connection Gender
Female
Pilot Pressure
0.15 MPa
Item
Solenoid Valve
Operating Pressure - Maximum
0.7 MPa
Number of Positions
Two-Position
Operating Pressure - Minimum
0.15 MPa

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 0.15 MPa, Override Non-Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.