Zoro Homepage

Vertical Vacuum Inlet, Black, Bellows Pad

  • Mfr # ZP3-T13BN-A5

  • Zoro # G121915341


product price: $13.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP3-T13BN-A5
Zoro #
G121915341
UPC #
-
Country of Origin
Japan

Description

Item Vertical Vacuum Inlet, Adapter Material Brass, Adapter Mfr. Part Number ZP3A-T3-A5, Durometer 50, Includes Adapter, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 14 mm, Overall Height 17.5 mm, Pad Color Black, Pad Diameter 13 mm, Pad Height 15.5 mm, Pad Material NBR, Pad Mfr. Part Number ZP3-(10/13/16) B, Pad Type Bellows, Port Size M5 x 0.8, Port Type Metric, Series ZP3-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.