
VQC D SIDE END PLATE
Mfr # VVQC2000-3A-1-N11-S
Zoro # G515439958
product price: $61.89
/eaKey Features
Includes
Mounting Screws
Standards
RoHS Compliant
Overall Height
77 mm
Overall Width
37 mm
Body Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVQC2000-3A-1-N11-S
Zoro #
G515439958
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
77 mm
Overall Width
37 mm
Overall Length
122 mm
Port Connection Size
3/8 in
Details
Item
Side End Plate
Includes
Mounting Screws
Standards
RoHS Compliant
Body Material
Die Cast Zinc
Compatible Brand
SMC
For Media
Air, Inert Gas
Operating Pressure - Minimum
0.1 MPa
Compatible Series
VQC1000/2000
Plate Orientation
Horizontal
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Maximum
0.7 MPa
Number of Ports
2
Product Type
End Plate
Plate Position
Left
Includes Muffler
Muffler Included
IP Rating
IP67
Operating Temperature - Minimum
-10 Degrees C
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Description
Side End Plate, Includes Mounting Screws
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.