Zoro Homepage

VQC U SIDE END PLATE

  • Mfr # VVQC2000-2A-1-N11-S

  • Zoro # G715439901


product price: $30.19
/ea

Key Features

Standards
RoHS Compliant
Overall Length
122 mm
Body Material
Die Cast Zinc
Compatible Series
VQC1000/2000
Port Connection Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVQC2000-2A-1-N11-S
Zoro #
G715439901
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
122 mm
Port Connection Size
3/8 in
Overall Height
77 mm
Overall Width
37 mm

Details

Item
Side End Plate
Standards
RoHS Compliant
Body Material
Die Cast Zinc
Compatible Series
VQC1000/2000
For Media
Air, Inert Gas
Operating Temperature - Minimum
-10 Degrees C
Includes Muffler
Muffler Included
Number of Ports
2
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Operating Temperature - Maximum
50 Degrees C
Includes
Mounting Screws
Operating Pressure - Maximum
0.7 MPa
Operating Pressure - Minimum
0.1 MPa
IP Rating
IP67
Product Type
End Plate
Compatible Brand
SMC
Plate Orientation
Horizontal
Plate Position
Right

Description

VQC U SIDE END PLATE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.