Zoro Homepage

Water Separator, Body Size 3, 700L/Min, Thread NPT

  • Mfr # AMG550C-N10C

  • Zoro # G812505790


product price: $346.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG550C-N10C
Zoro #
G812505790
UPC #
-
Country of Origin
Japan

Description

Water Separator; Body Size 3; 700L/Min; Thread NPT; Port Size 1 in.; Auto Drain NC Auto Drain; Rubber Material Standard; Air Pressure Standard; In-Out Direction Standard

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.