Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x MBSPT, 12mm Tube OD, 3/8 in Pipe Size

  • Mfr # KQ2U12-03AS

  • Zoro # G5000256


product price:  $8.15
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2U12-03AS
Zoro #
G5000256
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
12mm
Pipe Size
3/8 in
Hex Head Size
19 mm
Overall Length
54 13/32 mm
Fitting Side C Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side B Tube Outer Diameter
12 mm
Fitting Side 4 Pipe Size
12 mm
Fitting Side 2 Tube Outer Diameter
12 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 3 Pipe Size
3/8 in

Details

Item
Push-Fit Wye Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Wye
Body Material
Polybutylene Terephthalate
Color
White
Fittings Sub-Category
Wyes
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
System of Measurement
Imperial/Metric
Fitting Material
Brass, Polybutylene Terephthalate, Polypropylene
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
Fitting Side A Connection Type
Push-to-Connect
Fitting Side C Connection Type
MBSPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
41 Degrees F
Finish
Fluoro Coated
Operating Temperature - Maximum
140 Degrees F
Connector Type
Adapter
Fitting Side 4 Connection Type
NPT
Fitting Side 2 Connection Type
Tube
Fitting Side 3 Connection Type
BSPT
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Tube
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
41 Degrees F
Thread Sealant Type
PTFE

Description

Push-Fit Wye Fitting, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Polybutylene Terephthalate, Polypropylene

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.