Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x MBSPT, 6mm Tube OD, 3/8 in Pipe Size

  • Mfr # KQ2U06-03AS

  • Zoro # G5000134


product price: $5.99
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2U06-03AS
Zoro #
G5000134
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
6mm
Pipe Size
3/8 in
Hex Head Size
17 mm
Overall Length
43 13/32 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side C Pipe Size
3/8 in
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 4 Pipe Size
6 mm
Fitting Side 3 Pipe Size
3/8 in

Details

Item
Push-Fit Wye Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Wye
Body Material
Polybutylene Terephthalate
Color
White
Fittings Sub-Category
Wyes
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 psi
Fitting Material
Brass, Polybutylene Terephthalate, Polypropylene
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
System of Measurement
Imperial/Metric
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
41 Degrees F
Fitting Side C Connection Type
MBSPT
Fitting Side 4 Connection Type
NPT
Connector Type
Adapter
Finish
Fluoro Coated
Thread Sealant Type
PTFE
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Tube
Operating Temperature - Maximum
140 Degrees F
Fitting Side 2 Connection Type
Tube
Fitting Side 3 Connection Type
BSPT
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
41 Degrees F

Description

The SMC - KQ2U06-03AS is a type of Push On Hose Fittings, which are devices typically used to connect, control, change the direction of, and end the flow in piping and hose systems. They are characterised by their ability to provide a tight, secure fit on a hose without the need of any sort of tool. This particular fitting is categorised as a Union Tee fitting within the granular item type, meaning it has three ports and is used to combine or divide fluid flow.

Key Features:

  • It is designed with a triple connection port layout, which enables it to join three separate sections of hose or pipe. This configuration often serves to combine or separate the fluid flow within a system.
  • The product features a standard tube fitting size of 6 mm, which refers to the outer diameter of the pipe or hose that is fitting can be utilised with.
  • The construction material for this fitting is Acetal, known for its good rigidity, low friction, and excellent dimensional stability.
  • This particular model has an operating pressure range from -100 kPa to 1 MPa, indicating the range of pressure it can handle, typically the former is the vacuum pressure and the latter is the maximum allowed pressure.
  • It is designed to operate within a temperature range of 0 to 60 degrees Celsius, illustrating the scope of the temperatures that this fitting can function in without degradation.
  • Comes with pre-applied white thread sealing compound at one of the ends, simplifying the installation process.
  • The part number for this Union Tee Push On Hose Fitting is KQ2U06-03AS as designated by its manufacturer SMC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.