Zoro Homepage

Y-TYPE DOUBLE KNUCKLE JOINT

  • Mfr # Y-05D

  • Zoro # G215377857


product price: $14.19
/ea

Key Features

Includes
Flat Washer, Knuckle Pin, Split Pin
Thread Size
M18 x 1.5
Compatible with Series
CA2
System of Measurement
Metric
Overall Length
55.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-05D
Zoro #
G215377857
UPC #
-
Country of Origin
Japan

Dimensions

Thread Size
M18 x 1.5
Overall Length
55.5 mm
For Bore Diameter
50 mm, 63 mm

Details

Item
Knuckle Joint
Includes
Flat Washer, Knuckle Pin, Split Pin
Compatible with Series
CA2
System of Measurement
Metric
Body Material
Cast Iron
Compatible with Manufacturer Model Number
CDA2D40-100Z-NW-M9BW
Series
Y
Product Type
Knuckle Joint
Standards
RoHS Compliant
Compatible with Mfr. Model No.
CDA2D40-100Z-NW-M9BW
For Use with Mfr Model Number
CDA2D40-100Z-NW-M9BW
Compatible Manufacturer Model Number
CDA2D40-100Z-NW-M9BW
For Use With Mfr. Model Number
CDA2D40-100Z-NW-M9BW
Compatible with Manufacturer Model No.
CDA2D40-100Z-NW-M9BW
Compatible Pump Manufacturer Part Number
CDA2D40-100Z-NW-M9BW
Compatible Manufacturer Part Number
CDA2D40-100Z-NW-M9BW
Compatible Mfr. Model Number
CDA2D40-100Z-NW-M9BW

Description

Knuckle Joint, For Bore Diameter 50 mm, 63 mm, Body Material Cast Iron, Overall Length 55.5 mm, Compatible with Series CA2, Compatible with Manufacturer Model Number CDA2D40-100Z-NW-M9BW, Includes Flat Washer, Knuckle Pin, Split Pin, Thread Size M18 x 1.5, Product Type Knuckle Joint, Standards RoHS Compliant, Series Y, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.