
1-1/2"File Folders, 1/3 Tab, Legal, Manila, PK50
Mfr # 15405
Zoro # G5386416
product price:Â $69.25
/pk 50, $1.39/eaKey Features
Width
14-5/8"
Expanded Width
1-1/2"
Color
Manila
Material
Manila
Size
Legal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15405
Zoro #
G5386416
UPC #
086486154055
Country of Origin
United States
Dimensions
Width
14-5/8"
Expanded Width
1-1/2"
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Thickness
14 pt.
File Size
Legal
File Folder Height
9.5"
File Folder Width
14.63"
File Folder Size Type
Legal
Details
Item
Manila Expansion File Folders
Color
Manila
Material
Manila
Tab Cut
1/3
Tab Position
Assorted
File Folder Color
Manila
File Tab Color
Manila
File Folder Material
14-pt Manila
File Tab Position
Assorted
File Tab Material
14-pt Manila
Recycled Content
0.1
File Tab Style
Top Tab
File Folder Expansion
1.5"
File Tab Cut
1/3-Cut
Description
Expansion Folders,Reinforced,Manila,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.