1-31 Accordion Expanding Files, 31 Pocket, Letter, Leather-Like Redrope

  • Mfr # 70367

  • Zoro # G904903374


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Number of Pockets
31
Width
12"
Color
Redrope
Sheet Size
8 1/2" Width x 11" Length
Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70367
Zoro #
G904903374
UPC #
86486703673
Country of Origin
Mexico

Dimensions

Width
12"
Sheet Size
8 1/2" Width x 11" Length
Height
10"
Divider Thickness
11 pt.
Expansion Size
7/8"

Details

Item
Expanding File
Number of Pockets
31
Color
Redrope
Number of Plys
2
Sheet Standard
Letter
Divider Material
Redrope

Description

Smead 1-31 accordion expanding files, 31 pocket, letter, leather-like redrope heavy-duty leather-like expanding files are virtually indestructable. Double thick front and back panels with heavy reinforced liner board for added durability. Tyvek reinforcement at the top and bottom for extra strength. Gussets extend into front and back panels twice as far as standard files. Choose from alphabetic (a-z), daily (1-31) or monthly (january-december) preprinted indexes. Expandable file folder type: elastic cord closure; wallet; indexed; size: letter; width: 12"; height: 10". this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.