Shop SMEAD
See all product information
Create Account
100% RECYCLED PRESSBOARD CLASSIFICATION FOLDERS, 3 DIVIDERS, LEGAL SIZE, RED, 10PK
Mfr # 19099
Zoro # G310780705
product price:Â
$
93.15
/pk 10, $9.32/ea
Key Features
Width
14 3/4in
Color
Red
Material
Pressboard
File Fastener Type
2K
Tab Cut
45693
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19099
- Zoro #
- G310780705
- UPC #
- 30086486190993
- Country of Origin
- United States
Dimensions
- Width
- 14 3/4in
- Sheet Size
- 8 1/2in Width x 14in Length
- Height
- 10in
- Divider Thickness
- 20 pt.
- Folder Thickness
- 25 pt.
- Expansion Size
- 3in
Details
- Item
- Classification Folder
- Color
- Red
- Material
- Pressboard
- File Fastener Type
- 2K
- Tab Cut
- 45693
- Features
- Durable
- Tab Position
- Right of Center
- Divider Material
- Chipboard
- Number of Fasteners
- 2
- Tab Location
- Top
- Number of Dividers
- 3
- Sheet Standard
- Legal
Description
Heavyweight pressboard covers provide extra durability. Sturdy, tear-resistant gusset expands to hold up between 2in and 3in. Fiberboard dividers are ideal for organizing documents, subdividing them for quick access and keeping them in sequential order for maximum efficiency. K-style fasteners to keep important papers secure and ensure nothing gets misplaced. Exterior 2/5-cut tab in right of center position. Folder Size: Legal; Total Number of Dividers: 3; Total Number of Fasteners: 8; Max Folder Expansion: 3in.