Shop SMEAD
See all product information
Create Account
100% RECYCLED PRESSBOARD FASTENER FOLDERS, LEGAL SIZE, GRAY-GREEN, 25PK
Mfr # 20004
Zoro # G810780830
product price:Â
$
95.15
/pk of 25, $3.81/ea
Key Features
Width
14 3/4in
Color
Gray
Material
Pressboard
File Fastener Type
2K
Tab Cut
45660
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20004
- Zoro #
- G810780830
- UPC #
- 86486200042
- Country of Origin
- United States
- Item
- Fastener Folder
- Color
- Gray
- Material
- Pressboard
- File Fastener Type
- 2K
- Tab Cut
- 45660
- Tab Position
- Assorted
- Features
- Tyvek Gusset
- Fastener Capacity
- 2in
- Tab Location
- Top
- Number of Plys
- 1
- Sheet Standard
- Legal
- Number of Fasteners
- 2
Description
Sturdy, 25-point pressboard folders are great for large, bulky files that get plenty of use. Use them for project files, real estate transactions, loans, legal files and more. Tear-resistant, accordion-pleated gussets expand to accommodate growing paper trails. Two embedded fasteners keep documents secure and in the proper order. Each folder features 1/3-cut top tabs in assorted positions to ensure easy filing and retrieval. Folder Size: Legal; Total Number of Dividers: 0; Total Number of Fasteners: 2; Max Folder Expansion: 2in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.