Shop SMEAD
See all product information
Create Account
100% RECYCLED TOP TAB FILE POCKETS, 5.25in EXPANSION, LETTER SIZE, REDROPE, 10PK
Mfr # 73206
Zoro # G810781639
product price:Â
$
40.55
/pk of 10, $4.06/ea
Key Features
Width
11 45/64in
Color
Redrope
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73206
- Zoro #
- G810781639
- UPC #
- 30086486732063
- Country of Origin
- Mexico
Dimensions
- Width
- 11 45/64in
- Sheet Size
- 8 1/2in Width x 11in Length
- Height
- 9 1/2in
- Expansion Size
- 5 1/4in
Details
- Item
- File Pocket
- Color
- Redrope
- Tab Cut
- Straight
- Features
- Tear Proof Gusset
- Sheet Standard
- Letter
- Accessibility
- Tri-fold
Description
Great for managing bulky records, these sturdy file pockets feature a 3.5in or 5.25in expansion. Rollover side gussets reinforced with tear resistant material makes them virtually tear proof. Made of sturdy Redrope stock and features a straight cut tab great for straight line filing. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 5.25in; Colors: Redrope.