Shop SMEAD
See all product information
2-1/2" Expansion Heavy-Duty Poly Classification Folders, Letter, 10/Box
Mfr # 14045
Zoro # G004903397
product price:Â $301.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Polypropylene, Manila
File Fastener Type
2K
Sheet Size
8 1/2" Width x 11" Length
Tab Position
Right of Center
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
14045
Zoro #
G004903397
UPC #
86486140454
Country of Origin
China
Dimensions
Sheet Size
8 1/2" Width x 11" Length
Expansion Size
2"
Details
Item
Top Tab File Folder
Color
Blue
Material
Polypropylene, Manila
File Fastener Type
2K
Tab Position
Right of Center
Features
Acid-free, Moisture Resistant, Tear Resistant
Fastener Capacity
2"
Number of Fasteners
2
Fastener Location
Front & Back
Sheet Standard
Letter
Divider Material
Poly
Tab Location
Top
Number of Dividers
2
Description
Smead 2-1/2" expansion heavy-duty poly classification folders, letter, 10/box protect documents with tear-resistant, moisture-repellent polypropylene. 2" prong style fasteners inside front and back covers. 1" twin-prong fasteners on both sides of manila color dividers. 2/5 cut tabs, right of center. Classification folder type: top tab; size: letter; number of sections: 6; cover material(s): polypropylene. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.