2" Accordion Expansion Wallet, Elastic Cord, Lgl, Blue/Green/Red/Yellow, 50/Box
- Mfr # 77271
- Zoro # G804903344
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Width
15"
Color
Yellow
Material
Redrope
Sheet Size
8 1/2" Width x 14" Length
Depth
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77271
- Zoro #
- G804903344
- UPC #
- 86486772716
- Country of Origin
- United States
Dimensions
- Width
- 15"
- Sheet Size
- 8 1/2" Width x 14" Length
- Depth
- 10"
- Thickness
- 11 pt.
- Expansion Size
- 2"
Details
- Item
- File Wallet
- Color
- Yellow
- Material
- Redrope
- Features
- Heavy Duty
- Sheet Standard
- Legal
- Accessibility
- Top Load
Description
Smead 2" accordion expansion wallet, elastic cord, lgl, blue/green/red/yellow, 50/box durable construction with protective flap and sturdy elastic closure to secure your materials. Perfect for use in law firms, mortgage companies or home offices. Expandable file folder type: elastic cord closure wallet; size: legal; width: 15"; height: 10". this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.