2-Ply Top File Jackets, 2" Accordion Expansion, Letter, 11 Point Manila, 50/Box
- Mfr # 75560
- Zoro # G004903519
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Width
11 3/4"
Color
Manila
Tab Cut
Straight
Sheet Size
8 1/2" Width x 11" Length
Height
9 1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75560
- Zoro #
- G004903519
- UPC #
- 86486755603
- Country of Origin
- United States
Dimensions
- Width
- 11 3/4"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 9 1/2"
- Thickness
- 11 pt.
- Expansion Size
- 2"
Details
- Item
- File Jacket
- Color
- Manila
- Tab Cut
- Straight
- Features
- Slip Resistant
- Number of Plys
- 2
- Sheet Standard
- Letter
Description
Smead 2-ply top file jackets, 2" accordion expansion, letter, 11 point manila, 50/box great way to transport files out of the office. Closed sides keep papers secure and the reinforced tab provides extra durability. Thumb cut for easy access to documents. Back tab is 1/2" higher than front for indexing. File jackets/ sleeves/wallets type: expanding jacket; material(s): 11 pt. Manila; height: 9 1/2"; width: 11 3/4". this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.