Shop SMEAD
See all product information
Create Account
Expanding Wallet, 312 Expansion, 71456, Red Rope
- Mfr # SMD71456
- Zoro # G507200528
product price:Â
$
13.75
/ea
Key Features
Depth
10 in
Width
15 in
Features
Tear Resistant, Elastic Closure, Flap, Reinforced Gusset
Sheet Size
8-1/2 in x 14 in
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD71456
- Zoro #
- G507200528
- UPC #
- 86486714563
- Country of Origin
- United States
Dimensions
- Depth
- 10 in
- Width
- 15 in
- Sheet Size
- 8-1/2 in x 14 in
- Expanded Width
- 3-1/2 in
Details
- Item
- File Wallet
- Features
- Tear Resistant, Elastic Closure, Flap, Reinforced Gusset
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Color
- Redrope
Description
Timeless, professional expanding wallet features a classic printed redrope exterior and is a favorite of attorneys, accountants and bankers An elastic cord holds the protective flap tightly around the wallet Fullheight, tearresistant gusset is virtually tearproof Wallet also offers doublethick front and back panels
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.