2in Accordion Expansion Wallet with Cord, Letter, Redrope
- Mfr # 77243
- Zoro # G808436268
product price:Â
$
19.25
/ea
Sold in multiples of 2 for
$38.50
Key Features
Width
11 3/4"
Color
Redrope
Material
Redrope
Sheet Size
8 1/2" Width x 11" Length
Height
9 1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77243
- Zoro #
- G808436268
- UPC #
- 86486772433
- Country of Origin
- United States
Dimensions
- Width
- 11 3/4"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 9 1/2"
- Folder Thickness
- 12.5 pt.
- Expansion Size
- 2"
Details
- Item
- File Wallet
- Color
- Redrope
- Material
- Redrope
- Sheet Capacity
- 600
- Features
- Elastic Closure, Heavy Duty, Flap Closure
- Accessibility
- Top Load
- Sheet Standard
- Letter
Description
Smead two inch accordion expansion wallet with cord, letter, redrope durable construction with protective flap and sturdy elastic closure to secure your materials. Perfect for use in law firms, mortgage companies or home offices. Expandable file folder type: elastic cord closure wallet; size: letter; width: 11 3/4; height: 9 1/2. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.