Shop SMEAD

3-1/2" Accordion Expansion Colored File Pocket, Straight Tab, Lgl, Asst, 5/Pack

  • Mfr # 74892

  • Zoro # G504903460


product price:  $63.15
/ea

Key Features

Width
14 3/4"
Color
Redrope, Blue, Green, Yellow, Red
Material
Manila
Sheet Size
8 1/2" Width x 14" Length
Depth
9 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
74892
Zoro #
G504903460
UPC #
86486748919
Country of Origin
Mexico

Dimensions

Width
14 3/4"
Sheet Size
8 1/2" Width x 14" Length
Depth
9 1/2"
Folder Thickness
12.5 pt.
Expansion Size
3 1/2"
Divider Thickness
11 pt.

Details

Item
File Pocket
Color
Redrope, Blue, Green, Yellow, Red
Material
Manila
Features
Tear Resistant
Sheet Capacity
800
Sheet Standard
Legal
Accessibility
Top Load, General purpose
Tab Material
Manila

Description

Smead 3 1/2" accordion expansion colored file pocket, straight tab, lgl, asst, 5/pack bright colored file pockets help color code projects. Tyvek rollover reinforcement ensures durability. Manila interior makes for easy labeling. Fold down front for easy access to contents. Bottom and sides fully enclosed for extra security. Expandable file folder type: top tab pocket; size: legal; width: 14 3/4". larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.