3-1/2" Accordion Expansion End Tab File Pocket, Straight Tab, Lgl, Manila, 25/Bx
- Mfr # 76124
- Zoro # G504903552
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Width
15 3/8"
Color
Manila
Material
Manila
Tab Cut
Straight
Sheet Size
8 1/2" Width x 14" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76124
- Zoro #
- G504903552
- UPC #
- 86486761246
- Country of Origin
- Mexico
Dimensions
- Width
- 15 3/8"
- Sheet Size
- 8 1/2" Width x 14" Length
- Height
- 9 1/2"
- Expansion Size
- 3 1/2"
Details
- Item
- File Pocket
- Color
- Manila
- Material
- Manila
- Tab Cut
- Straight
- Features
- Tear Proof
- Sheet Capacity
- 800
- Sheet Standard
- Legal
- Number of Plys
- 2
Description
Smead 3 1/2" accordion expansion end tab file pocket, straight tab, lgl, manila, 25/bx economical chioce for filing depositions, lengthy government reports or other paper-intensive records. Tear resistant tyvek lined gusset or manila gusset with tyvek reinforcement at the top adds strength at the point of greatest wear. Labels sold separately. Expandable file folder type: end tab pocket; size: legal; width: 15 3/8"; height: 9 1/2". this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.