Shop SMEAD
See all product information
Create Account
Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Orange, 25/Box
- Mfr # 64065
- Zoro # G304903462
product price:Â
$
57.15
/ea
Key Features
Material
Vinyl
Tab Cut
45296
Tab Position
Assorted Position
Thickness
11 pt.
Tab Location
Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64065
- Zoro #
- G304903462
- UPC #
- 86486640657
- Country of Origin
- United States
- Item
- Hanging Folder
- Color
- Orange
- Material
- Vinyl
- Tab Cut
- 45296
- Tab Position
- Assorted Position
- Tab Location
- Top
- Sheet Standard
- Letter
- Tab Material
- Vinyl
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 11 pt.
Description
Smead hanging file folders, 1/5 tab, 11 point stock, letter, orange, 25/box hanging folders keep papers neatly vertical in the file. No more slumping folders or folders that slip under one another. Vivid colors help you code files for quick, easy identification. Color-coordinated tabs and inserts included. Hanging file folder type: standard; size: letter; material(s): 11 pt. Stock. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.