3-1/2" Accordion Expansion File Pockets, 1/3 Tab, Lgl, Manila/Redrope, 10/Box
- Mfr # 74624
- Zoro # G704903482
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Color
Redrope
Material
Redrope
Sheet Size
8 1/2" Width x 14" Length
Features
Reinforced
Tab Position
Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74624
- Zoro #
- G704903482
- UPC #
- 86486746243
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2" Width x 14" Length
- Expansion Size
- 3 1/2"
Details
- Item
- File Pocket
- Color
- Redrope
- Material
- Redrope
- Features
- Reinforced
- Tab Position
- Top
- Tab Location
- End
- Sheet Standard
- Legal
Description
Smead 3 1/2" accordion expansion file pockets, 1/3 tab, lgl, manila/redrope, 10/box handy for overhead filing cabinets, these pockets feature a 4" top position tab suitable for color-coded alphabetic name labels. Pockets keep materials safely inside. Redrope gusset with rollover tyvek reinforcement at top. Drop front for easy access to contents. Labels sold separately. Expandable file folder type: drop front; end tab pocket; size: legal; width: 14 3/4"; height: 9 1/2". global product type: expandable file folders-drop front;expandable file folders-expandable file folders-end tab pocket. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.