3in Expansion Folder, Two Fasteners, End Tab, Letter, Gray Green, 25/Box
- Mfr # 34725
- Zoro # G008436259
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Pressboard
File Fastener Type
2S
Sheet Size
8 1/2" Width x 11" Length
Features
Rounded Corner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34725
- Zoro #
- G008436259
- UPC #
- 86486347259
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 25 pt.
- Expansion Size
- 3"
- Tab Size
- 3/4"
Details
- Item
- Fastener Folder
- Color
- Green
- Material
- Pressboard
- File Fastener Type
- 2S
- Features
- Rounded Corner
- Tab Location
- End
- Number of Fasteners
- 2
- Fastener Capacity
- 2"
- Sheet Standard
- Letter
Description
Smead three inch expansion folder, two fasteners, end tab, letter, gray green, 25/box the ultimate solution to fasteners issues, including paper tears, finger cuts and excessive fastener crinkling. Excellent for project files, real estate transactions, loans, legal files or anytime you need to keep large amounts of paperwork in sequential order for frequent reference. Made from heavyweight pressboard material for added durability. Labels sold separately. File folder type: end tab;expanding;recycled; size: letter; folder material: 25 pt. Pressboard; colors: gray-green. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.