A-Z Indexed Accordion Expanding Files, 21 Pockets, Kraft, Letter, Brown
- Mfr # 70121
- Zoro # G304903455
product price:Â
$
60.75
/ea
Key Features
Number of Pockets
21
Width
12"
Height
10"
Features
Heavy Duty, Elastic Closure, Flap
Divider Material
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70121
- Zoro #
- G304903455
- UPC #
- 86486701211
- Country of Origin
- Mexico
Dimensions
- Width
- 12"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 10"
- Divider Thickness
- 11 pt.
- Expansion Size
- 7/8"
Details
- Item
- Expanding File
- Number of Pockets
- 21
- Color
- Kraft
- Features
- Heavy Duty, Elastic Closure, Flap
- Divider Material
- Kraft
- Sheet Standard
- Letter
Description
Smead a-z indexed accordion expanding files, 21 pockets, kraft, letter, brown heavy-duty kraft file features a preprinted index for easy organization. Reinforced liners on the front and back panels. Full-height gussets, cloth tape reinforced at top. 7/8" capacity per pocket. Elastic cord on flap adds security. Expandable file folder type: elastic cord closure wallet; size: letter; width: 12"; height: 10". larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.