Shop SMEAD
See all product information
Create Account
Jan-Dec Open Accordion Expanding File, 12 Pocket, Legal, Leather-Like Redrope
- Mfr # 70490
- Zoro # G404903492
product price:Â
$
60.69
/ea
Key Features
Number of Pockets
12
Width
15"
Height
10"
Features
Tear Resistant
Thickness
11 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70490
- Zoro #
- G404903492
- UPC #
- 86486704908
- Country of Origin
- Mexico
Dimensions
- Width
- 15"
- Sheet Size
- 8 1/2" Width x 14" Length
- Height
- 10"
- Thickness
- 11 pt.
- Expansion Size
- 7/8"
Details
- Item
- Expanding File
- Number of Pockets
- 12
- Color
- Redrope
- Features
- Tear Resistant
- Divider Material
- Redrope
- Accessibility
- Top Load
- Sheet Standard
- Legal
Description
Smead jan-dec open accordion expanding file, 12 pocket, legal, leather-like redrope heavy-duty leather-like expanding files are virtually indestructable. Double thick front and back panels with heavy reinforced liner board for added durability. Tyvek reinforcement at the top and bottom for extra strength. Gussets extend into front and back panels twice as far as standard files. Choose from alphabetic (a-z), daily (1-31) or monthly (january-december) preprinted indexes. Expandable file folder type: indexed; open top file; size: legal; width: 15"; height: 10". this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.