Shop SMEAD
See all product information
Create Account
BOX BOTTOM HANGING FILE FOLDERS, LETTER SIZE, STANDARD GREEN, 25PK
Mfr # 64259
Zoro # G910780631
product price:Â
$
56.15
/pk of 25, $2.25/ea
Key Features
Color
Standard Green
Material
Pressboard
Sheet Size
8 1/2in Width x 11in Length
Features
Reinforced Base
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64259
- Zoro #
- G910780631
- UPC #
- 86486642590
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in Width x 11in Length
- Expansion Size
- 2in
- Folder Thickness
- 11 pt.
Details
- Item
- Hanging Folder
- Color
- Standard Green
- Material
- Pressboard
- Features
- Reinforced Base
- Sheet Standard
- Letter
- Folder Capacity
- 2in
Description
Neatly file bulky records, manuals, catalogs, telephone books or reference books. Box-bottom expansion more easily accommodates substantial files and materials. A sturdy reinforcement strip helps keep contents upright, while preventing the enclosed materials from bulging. Coated rod tips allow for smooth gliding within hanging-file racks. 2in Capacity. Folder Size Type: Letter; Max Folder Expansion: 2in; Folder Color: Standard Green; Color Family: Green.