
Cascading Wall Organizer, 6 Section, Letter, 14.25"x24.25", Blue/Clear/Gray/Green/Orange/Pink/Purple (Discontinued)
- Mfr # 92064
- Zoro # G106439787
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92064
Zoro #
G106439787
UPC #
86486920643
Country of Origin
China
Dimensions
Width
14.25"
Height
24.25"
For File Size
Letter
Details
Item
Hanging File Systems
Material
Plastic
Color
Blue; Clear; Gray; Green; Orange; Pink; Purple
Number of File Pockets
6
Hanging File Systems Type
Cascading Wall Organizer
Description
Saves desk space by utilizing often overlooked wall space. The six cascading pockets are removable to make viewing and access to documents easy. An elastic cord closure allows for secure and easy transport. Colored pockets each hold 50 sheets. Clear pocket on front allows for extra storage. Convenient loop on top for easy hanging. Durable poly material is tear- and moisture-resistant. Blank label sheet included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.