Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead Classification Folder, Manila, PK10 19000

Classification Folder, Manila, PK10 (Discontinued)

  • Mfr # 19000
  • Zoro # G5386048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19000
Zoro #
G5386048
UPC #
086486190008
Country of Origin
United States

Dimensions

Width
14-3/4"
Expanded Width
2"
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Thickness
18 pt.
File Size
Legal
Folder Size
Legal

Details

Item
Heavyweight Paper Classification Folders
Color
Manila
Material
Manila
Tab Cut
2/5
Tab Position
Right of Center Position
Divider Color
Manila
Features
Six-Section
Recycled Content
0.1
Divider Tab Style
Top Tab
Fasteners per Divider
2
Divider Material
18-pt Manila
Cover Material
18-pt Manila
Divider Tab Cut
2/5-Cut
Cover Color
Manila
Cover Fastener Capacity
2"
Cover Tab Position
Right of Center
Divider Fastener Capacity
1"
Total Number of Dividers
2
Cover Tab Style
Top Tab
Total Number of Fasteners
6
Cover Tab Cut
2/5-Cut
Cover Fasteners
2

Description

Classification Folder,Manila,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.