Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead Classification Folder, Red, PK10 19075

Classification Folder, Red, PK10 (Discontinued)

  • Mfr # 19075
  • Zoro # G5385987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19075
Zoro #
G5385987
UPC #
086486190756
Country of Origin
United States

Dimensions

Width
14-3/4"
Expanded Width
2"
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Thickness
25 pt.
File Size
Legal
Divider Thickness
17 pt.
Folder Size
Legal

Details

Item
Pressboard Classification Folders with Safe shield Fasteners
Color
Red
Tab Cut
2/5
Includes
Papers Tears, Finger Cuts and Excessive Fastener Crinkling
Tab Position
Right of Center Position
Divider Color
Natural Brown
Features
2/5 Cut Right of Center Position Self Tabs on Cover
Recycled Content
1
Sheet Standard
Legal
Fastener Capacity
2"
Divider Material
17-pt Kraft
Tab Location
Top
Environmental Certification
SFI
Number of Dividers
2
Number of Fasteners
2
Assembly Required
No
Cover Tab Position
Right of Center
Cover Tab Cut
2/5-Cut
Cover Tab Style
Top Tab
Fasteners per Divider
2
Divider Tab Style
Top Tab
Cover Material
25-pt Pressboard
Cover Fastener Capacity
2"
Total Number of Dividers
2
Total Number of Fasteners
6
Cover Color
Red
Divider Tab Cut
2/5-Cut
Cover Fasteners
2
Divider Fastener Capacity
1"

Description

Classification Folders,Red,PK10, Package Quantity 10


  • Partition folders with patented SafeSHIELD coated fasteners help prevent finger cuts, eliminate paper tears and reduce excessive fastener crinkling.
  • Sturdy dividers with separate filing surfaces for organizing important documents.
  • Sturdy, tear-resistant, gusseted spine.
  • Perfect for use with nearly any drawer filing system.
  • Compatible with Viewables Multipurpose Labels (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.