Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead Classification Folder, Yellow, PK10, Expanded Width: 3" 19098

Classification Folder, Yellow, PK10, Expanded Width: 3" (Discontinued)

  • Mfr # 19098
  • Zoro # G5385847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19098
Zoro #
G5385847
UPC #
386486190986
Country of Origin
United States

Dimensions

Width
14-3/4"
Expanded Width
3"
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Thickness
25 pt.
File Size
Legal
Divider Thickness
17 pt.
Folder Size
Legal

Details

Item
Pressboard Classification Folders with Safe shield Fasteners
Color
Yellow
Material
Pressboard
Tab Cut
2/5
Includes
Papers Tears, Finger Cuts and Excessive Fastener Crinkling
Tab Position
Right of Center Position
Features
Tear Resistant, Heavy Duty
Divider Color
Natural Brown
Recycled Content
1
Number of Fasteners
2
Number of Dividers
3
Divider Material
Kraft
Environmental Certification
SFI
Fastener Capacity
2"
Tab Location
Top
Assembly Required
No
Sheet Standard
Legal
Cover Tab Cut
2/5-Cut
Fasteners per Divider
2
Cover Material
25-pt Pressboard
Cover Fastener Capacity
2"
Cover Tab Style
Top Tab
Cover Tab Position
Right of Center
Divider Tab Style
Top Tab
Total Number of Fasteners
8
Total Number of Dividers
3
Divider Fastener Capacity
1"
Cover Color
Yellow
Cover Fasteners
2
Divider Tab Cut
1/3-Cut

Description

Classification Folder,Yellow,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.