Shop SMEAD
See all product information
Create Account
COLORED FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, MAROON, 100PK
Mfr # 13093
Zoro # G110780806
product price:Â
$
49.99
/pk 100, $0.50/ea
Key Features
Color
Maroon
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Features
Rounded Corner
Tab Position
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13093
- Zoro #
- G110780806
- UPC #
- 86486130936
- Country of Origin
- United States
- Item
- Top Tab File Folder
- Color
- Maroon
- Tab Cut
- 45660
- Features
- Rounded Corner
- Tab Position
- Assorted
- Number of Plys
- 1
- Sheet Standard
- Letter
- Tab Location
- Top
Description
Speed filing and retrieval time by using color to categorize different types of folders. Single-ply is the economical choice for files that are seldom accessed. Speed filing and retrieval time with color. Economical choice for efficient filing. An office necessity. Made of 11 point stock featuring 1/3-cut tabs in assorted positions. Scored for 0.75in expansion. File Folder Size Type: Letter; File Folder Color: Maroon; Color Family: Red; File Folder Material: 11-pt Stock.