
Colored File Pockets, 5.25in Expansion, Letter Size, Assorted, 5PK
Mfr # 73836
Zoro # G710778968
product price:Â $31.59
/pk 5, $6.32/eaKey Features
Color
Green
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Features
Tear Resistant
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73836
Zoro #
G710778968
UPC #
86486738361
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Expansion Size
5 1/4in
Details
Item
File Pocket
Color
Green
Tab Cut
Straight
Features
Tear Resistant
Sheet Standard
Letter
Description
Use color to code and organize, so you can quickly identify the proper pocket. Rollover gussets are reinforced with an ultra-durable, tear-resistant material to provide extra strength at the most critical wear points. Larger than average, straight-cut tabs and manila liners enable high-contrast, detailed labeling, ensuring easy identification of your stored materials. Fold-down front panel provides hassle-free access to the pocket's contents. Fully enclosed bottom, front, back and sides help ensure that your documents remain securely contained. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 5.25in; Colors: Assorted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.