Shop SMEAD
See all product information
Create Account
COLORED FILE POCKETS, 5.25in EXPANSION, LETTER SIZE, BLUE
Mfr # 73235
Zoro # G110779923
product price:Â $5.19
/ea
Sold in multiples of 2 for $10.38
Key Features
Width
11 3/4in
Color
Blue
Tab Cut
Straight
Height
9 1/2in
Features
Tear Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73235
- Zoro #
- G110779923
- UPC #
- 386486732353
- Country of Origin
- Mexico
Dimensions
- Width
- 11 3/4in
- Sheet Size
- 8 1/2in Width x 11in Length
- Height
- 9 1/2in
- Expansion Size
- 5 1/4in
- Folder Thickness
- 9 pt.
- Divider Thickness
- 11 pt.
Details
- Item
- File Pocket
- Color
- Blue
- Tab Cut
- Straight
- Features
- Tear Resistant
- Sheet Standard
- Letter
- Tab Location
- Top
Description
Use color to code and organize, so you can quickly identify the proper pocket. Rollover gussets are reinforced with an ultra-durable, tear-resistant material to provide extra strength at the most critical wear points. Larger than average, straight-cut tabs and manila liners enable high-contrast, detailed labeling, ensuring easy identification of your stored materials. Fold-down front panel provides hassle-free access to the pocket's contents. Fully enclosed bottom, front, back and sides help ensure that your documents remain securely contained. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 5.25in; Colors: Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.