Shop SMEAD
See all product information
Create Account
Self-Adhesive Poly Pockets, Top Load, 5-5/16 X 3-5/8, Clear, 100PK
Mfr # 68153
Zoro # G510796223
product price:Â
$
48.49
/pk 100, $0.48/ea
Key Features
Color
Clear
Material
Poly
Sheet Size
5 5/16in Width x 3 5/8in Length
Features
PVC-free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68153
- Zoro #
- G510796223
- UPC #
- 86486681537
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 5 5/16in Width x 3 5/8in Length
Details
- Item
- Folder Pocket
- Color
- Clear
- Material
- Poly
- Features
- PVC-free
Description
You'll find hundreds of uses for these handy pockets. Self-adhesive on the back side, they adhere to file folders, binders, pockets, jackets or anywhere you need to store items safely. You'll find hundreds of uses for these handy pockets. Self-adhesive on the back side, they adhere to file folders, binders, pockets, jackets anywhere you need to store small items. Durable poly material is tear and water resistant. Acid free and PVC free. Colors: Clear; Size: 5.31 x 3.63; Load Style: Top; Materials: PVC-free Poly.