Shop SMEAD
See all product information
Create Account
COLORED HANGING FILE FOLDERS, LETTER SIZE, 1/5-CUT TAB, ORANGE, 25PK
Mfr # 64065
Zoro # G610780580
product price:Â
$
32.29
/pk 25, $1.29/ea
Key Features
Material
Vinyl
Tab Cut
45662
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Assorted
Folder Thickness
11 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64065
- Zoro #
- G610780580
- UPC #
- 86486640657
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in Width x 11in Length
- Folder Thickness
- 11 pt.
Details
- Item
- Hanging Folder
- Color
- Orange
- Material
- Vinyl
- Tab Cut
- 45662
- Tab Position
- Assorted
- Tab Material
- Vinyl
- Sheet Standard
- Letter
- Tab Location
- Top
Description
Choose from an assortment of bright colors to code different types of files and complement your office decor. Use with colored interior folders to prevent misfiling. Keep your papers neatly upright in desk drawers and file cabinets. Each hanging folder features a 1/5-cut repositionable poly tab and coated rod tips that slide easily in file drawers for hassle-free organizing and access to documents. The clear poly tabs have replaceable white tab inserts and can be positioned in several locations on the front or back panel so you can create a customized filing system. Folder Size Type: Letter; Folder Color: Orange; Color Family: Orange; Folder Material: 11-pt Stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.