Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover Binder, Dark Blue

  • Mfr # 81351

  • Zoro # G7492488


product price: $3.69
/ea
Sold in multiples of 2 for $7.38

Key Features

Binder Sheet Capacity
350
Color
Dark Blue
Sheet Size
8.5 x 11
Material
20-pt. Premium Pressboard
Binder Features
Side Opening—Holes 8.5" center to center.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81351
Zoro #
G7492488
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Size
8.5 x 11
Compatible Sheet Height
11 in
Compatible Sheet Width
8 1/2 in
Sheet Capacity Size
3 in

Details

Item
Report Cover
Binder Sheet Capacity
350
Color
Dark Blue
Material
20-pt. Premium Pressboard
Binder Features
Side Opening—Holes 8.5" center to center.
Sheet Capacity
350
Weight
0.288 lbs
Report Cover Quantity
1
Capacity Range [Max]
3"
Back Cover Color(s)
Dark Blue
Front Cover Color(s)
Dark Blue
Number of Fasteners
1
Fastener Type
Two-Piece Prong Fastener
Spine Color(s)
Dark Blue
Fastener Material
Metal
Cover Material(s)
25-pt. Premium Pressboard
Sheet Type
Punched
Center To Center
8.5"

Description

Report Cover, Color Blue, Material Pressboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.