Shop SMEAD
See all product information
Create Account
DIVIDER, 1/3, POLY, 30/B, AST, 50PK
- Mfr # SMD89421
- Zoro # G823365796
product price:Â
$
28.49
/pk of 50, $0.57/ea
Key Features
Sheet Size
8-1/2 in x 11 in
Height
11-1/4 in
Divider Color
Purple, Pink, Yellow, Green, Blue, Orange
Thickness
0.07 in
Tab Cut
1/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD89421
- Zoro #
- G823365796
- UPC #
- 30086486894211
- Country of Origin
- China
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Height
- 11-1/4 in
- Thickness
- 0.07 in
- Width
- 9-3/4 in
Details
- Divider Color
- Purple, Pink, Yellow, Green, Blue, Orange
- Tab Cut
- 1/3
- Number of Holes Punched
- 3
- Item
- Index Divider
- Color
- Orange, Yellow, Pink, Blue, Green, Purple
- Sheet Standard
- Letter
- Features
- Heavyweight, Durable, Pocket, Hole-punched, Water Resistant, Tear Resistant, Acid-free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.