Shop SIRCLE

Bind 4:1 Coil- 22mm Black- 12", 100PK

  • Mfr # 224BLK12
  • Zoro # G014851183

product price: 
$
46.99
/pk 100, $0.47/ea

Key Features

Size
22mm
Color
Black
Sheet Capacity
Binds 181-200 Sheets (20 lb.) or a 3/4" Thick Stack
Material
Plastic
For Use With
Works with KLAI-Co iBind S8 Coil Manual Binding Machine W/ Eletric Coil Inserter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
224BLK12
Zoro #
G014851183
UPC #
811304012602
Country of Origin
United States

Dimensions

Size
22mm
Width
22mm
Filament Diameter
2.08 mm
Length
12 in

Details

Color
Black
Sheet Capacity
Binds 181-200 Sheets (20 lb.) or a 3/4" Thick Stack
Material
Plastic
For Use With
Works with KLAI-Co iBind S8 Coil Manual Binding Machine W/ Eletric Coil Inserter
Pitch Hole Spacing
4:1
Finish
Glossy
Features
High Volume Capacity
Includes
100 Binding Coils Per Box
Shape
Spiral
Application
Binding Coil

Description

SircleBind 4:1 Coil is a binding coil with a diameter of 22mm and a length of 12 inches. It features a sleek black color that adds a professional look to your bound documents. This coil is designed for durability and longevity, making it a reliable choice for office, school, and other professional environments. With a 4:1 pitch, there are four loops per inch, ensuring a secure and tight bind for your important documents. This coil is perfect for creating polished presentations, reports, and other professional documents that require a secure and professional binding solution.


  • • 22mm Binding Coil
  • • Black Glossy Finish
  • • Binding Capacity: 181-200 Sheets (20 lb.) or a 3/4" Thick Stack
  • • 4:1 Pitch Hole Spacing
  • • 12" Standard Letter Size Length
  • • 100 Coils Per Box
  • • Filament Diameter: 2.08mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.