Shop SMEAD
See all product information
Create Account
EASY GRIP POCKETS, 3.5in EXPANSION, LEGAL SIZE, REDROPE, 25PK
Mfr # 73210
Zoro # G410781701
product price:Â
$
89.65
/pk 25, $3.59/ea
Key Features
Color
Redrope
Material
Pressboard
Tab Cut
Straight
Sheet Size
8 1/2in Width x 14in Length
Features
Tear Proof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73210
- Zoro #
- G410781701
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2in Width x 14in Length
- Expansion Size
- 3 1/2in
Details
- Item
- File Pocket
- Color
- Redrope
- Material
- Pressboard
- Tab Cut
- Straight
- Features
- Tear Proof
- Sheet Standard
- Legal
Description
Easy Grip pockets are designed with patented SmeadGrip Non-Slip Grip to provide twice as much grip as a standard pocket. They require less gripping force to pick up out of drawers or pull off shelves. These sturdy file pockets feature rollover tear resistant reinforcement on the sides that make them virtually tear proof. Closed on three sides to secure and protect documents. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 3.5in; Colors: Redrope.