File Folder, Manila, Manila, PK100
- Mfr # BSN43565
- Zoro # G222387481
product price:Â
$
22.49
/pk of 100, $0.22/ea
Key Features
Thickness
11 pt
Expanded Width
3/4 in
Tab Cut
Straight
Material
Manila
Color
Manila
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN43565
- Zoro #
- G222387481
- UPC #
- 035255435659
- Country of Origin
- United States
Dimensions
- Thickness
- 11 pt
- Expanded Width
- 3/4 in
- Tab Thickness
- Single-Ply
- Sheet Size
- 8-1/2 in x 11 in
- Paper Size
- Letter
- Overall Width
- 11 in
- Height
- 8 1/2 in
- Fits Chest Size
- Rounded Corners
Details
- Tab Cut
- Straight
- Material
- Manila
- Item
- File Folder
- Color
- Manila
- Features
- Rounded Corners
- Tab Location
- Top
- Product Type
- File Folders
- Shell Material
- Manila
- Wire Color
- Manila
Description
File Folder, Straight Tab Cut, Tab Thickness Single-Ply, Tab Position Not Applicable, Height 8 1/2 in, Color Manila, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.