Shop SMEAD
See all product information
Create Account
EASY GRIP POCKETS, 5.25in EXPANSION, LEGAL SIZE, REDROPE, 10PK
Mfr # 73211
Zoro # G410781640
product price:Â
$
53.29
/pk 10, $5.33/ea
Key Features
Color
Redrope
Tab Cut
Straight
Sheet Size
8 1/2in Width x 14in Length
Features
Tear Proof
Expansion Size
5 1/4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73211
- Zoro #
- G410781640
- UPC #
- 86486732116
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2in Width x 14in Length
- Expansion Size
- 5 1/4in
Details
- Item
- File Pocket
- Color
- Redrope
- Tab Cut
- Straight
- Features
- Tear Proof
- Sheet Standard
- Legal
- Accessibility
- Tri-fold
Description
Easy Grip pockets are designed with patented SmeadGrip Non-Slip Grip to provide twice as much grip as a standard pocket. They require less gripping force to pick up out of drawers or pull off shelves. These sturdy file pockets feature rollover tear resistant reinforcement on the sides that make them virtually tear proof. Closed on three sides to secure and protect documents. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 5.25in; Colors: Redrope.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.