File Folder, Manila, Manila, PK100
- Mfr # BSN43567
- Zoro # G322387640
product price:Â
$
21.79
/pk of 100, $0.22/ea
Key Features
Sheet Size
8-1/2 in x 11 in
Material
Manila
Tab Thickness
1/2 in
Tab Cut
1/5
Tab Type
Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN43567
- Zoro #
- G322387640
- UPC #
- 035255435673
- Country of Origin
- United States
- Item
- File Folder
- Material
- Manila
- Tab Cut
- 1/5
- Tab Type
- Top
- Color
- Manila
- Tab Position
- Assorted
- Features
- Undercut Tabs
- Tab Location
- Top
- Product Type
- File Folders
- Shell Material
- Manila
- Wire Color
- Manila
- Traction Material
- Manila
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Tab Thickness
- 1/2 in
- Thickness
- 11 pt
- Expanded Width
- 3/4 in
- Paper Size
- Letter
- Height
- 8 1/2 in
- Overall Width
- 11 in
- Fits Chest Size
- Undercut Tabs
Description
File Folder, 1/5 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Color Manila, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.