Shop SMEAD
See all product information
Create Account
End Opening Pressboard Report Cover, Prong Fastener, Legal, Black
Mfr # 81733
Zoro # G110796159
product price:Â $7.79
/eaKey Features
Width
9 7/8in
Color
Black
Material
Pressboard
Sheet Size
8 1/2in Width x 14in Length
Height
14 3/4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81733
- Zoro #
- G110796159
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 9 7/8in
- Sheet Size
- 8 1/2in Width x 14in Length
- Height
- 14 3/4in
- Expansion Size
- 2in
- Folder Thickness
- 25 pt.
Details
- Item
- Report Cover
- Color
- Black
- Material
- Pressboard
- Features
- Metal Compressor
- Sheet Capacity
- 250
- Number of Fasteners
- 1
- Fastener Material
- Metal
- Sheet Standard
- Legal
- Folder Capacity
- 2in
Description
Neatly bind and cover presentations, reports, manuscripts, proposals or other documents that require loose-leaf style binding. Two-piece cover compresses material tightly to reduce bulk. A fastener compressor holds the report tightly together without damaging the document or the binder hinge. Made from heavy-duty 25 point premium pressboard for superior durability. Embossed title panel on front cover. Top OpeningHoles 2.75in center to center. Front Cover Colors: Black; Color Family: Black; Back Cover Colors: Black; Sheet Size: 8.5 x 14.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.