Shop UNIVERSAL
See all product information
Create Account
5-1/4" Expansion File Pockets, Straight, Legal, Redrope/Manila, 10/Box
- Mfr # 15363
- Zoro # G104903525
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Number of Pockets
1
Color
Redrope
Material
Redrope
Sheet Size
8 1/2" Width x 14" Length
Expansion Size
5 1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15363
- Zoro #
- G104903525
- UPC #
- 87547153635
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2" Width x 14" Length
- Expansion Size
- 5 1/4"
Details
- Item
- File Pocket
- Number of Pockets
- 1
- Color
- Redrope
- Material
- Redrope
- Sheet Standard
- Legal
Description
Universal 5 1/4 inch expansion file pockets, straight, legal, redrope/manila, 10/box tyvek reinforces 5 1/2" high gussets for added durability. Fold down front for easy access to documents. Straight cut tabs. Expandable file folder type: top tab pocket; size: legal. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.