End Opening Pressboard Report Cover, Prong Fastener, Legal, Black
- Mfr # 81733
- Zoro # G308435051
product price:Â
$
19.95
/ea
Sold in multiples of 3 for
$59.85
Key Features
Material
Pressboard
Sheet Capacity
250
Width
9 7/8"
Height
14 3/4"
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81733
- Zoro #
- G308435051
- UPC #
- 86486817332
- Country of Origin
- Mexico
Dimensions
- Width
- 9 7/8"
- Height
- 14 3/4"
- Sheet Size
- 8 1/2" Width x 14" Length
- Folder Thickness
- 25 pt.
- Expansion Size
- 2"
Details
- Item
- Report Cover
- Material
- Pressboard
- Sheet Capacity
- 250
- Color
- Black
- Features
- Metal Compressor, Hinged
- Folder Capacity
- 2"
- Sheet Standard
- Legal
- Recycled Content
- 100% Paper
- Number of Fasteners
- 1
- Fastener Material
- Metal
Description
two-piece style cover with matching tyvek hinge compresses material tightly to reduce bulk. Designed to hold securely without damaging the document or binder hinge. This product was made from wood that came from a certified managed forest. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.