Shop SMEAD
See all product information
Create Account
Ultracolor Expandable Poly String Tie Envelopes, Top Load, 8-1/2"W x 11"H, Blue, 5/Pack
- Mfr # 89542
- Zoro # G604972984
product price:Â
$
35.99
/ea
Key Features
Material
Polypropylene
Color
Blue
Features
Acid-free
Sheet Size
8 1/2" Width x 11" Length
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89542
- Zoro #
- G604972984
- UPC #
- 86486895422
- Country of Origin
- China
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Expansion Size
- 1 1/4"
Details
- Item
- File Pocket
- Material
- Polypropylene
- Color
- Blue
- Features
- Acid-free
- Sheet Standard
- Letter
- Accessibility
- Top Load
Description
Ultracolor expandable poly string tie envelopes, top load, blue, 5/pack ultracolor expandable top load poly string tie envelopes tough, bright and big. Heavy-duty translucent polypropylene resists tears and repels moisture. Acid-free. 1-1/4" expansion gusset. Letter size. Five envelopes per pack. [24 packs per carton.] blue larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.