
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68080
Zoro #
G5416516
UPC #
086486680806
Country of Origin
United States
Dimensions
Width
3.25"
Size
Letter/Legal
Height
9.25"
Details
Item
Self-Adhesive End Tab Converters
Color
Manila
Tab Cut
Straight
For Use With
Most Top Tab Filing Products
File Insert/Tab Type
End Tab Converters
Tab Material
9.5-pt Manila Stock
Description
End Tab Converters,Self Adhesive,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.