Shop SMEAD
See all product information
Create Account
END TAB JACKETS WITH REINFORCED TABS, STRAIGHT TAB, LETTER SIZE, 11-PT MANILA, 100PK
Mfr # 75700
Zoro # G210781659
product price:Â
$
84.85
/pk of 100, $0.85/ea
Key Features
Color
Manila
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Number of Plys
2
Folder Thickness
11 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75700
- Zoro #
- G210781659
- UPC #
- 30086486757004
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in Width x 11in Length
- Folder Thickness
- 11 pt.
Details
- Item
- File Jacket
- Color
- Manila
- Tab Cut
- Straight
- Number of Plys
- 2
- Sheet Standard
- Letter
Description
Store medical charts, X-rays or photos safely in folders that are closed on the bottom and one side. Front panel is cut away diagonally with the right edge open for easy access to contents. Use the 1.5in expansion size for bulky records. Closed on two sides to keep papers organized and secure. Made of manila stock with reinforced tab for extra durability. 11 Pt. Manila Stock. Number of Sections: 1; Tab Cut: Straight; Size: Letter; Punched/Unpunched: Unpunched.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.