Shop SMEAD
See all product information
Create Account
Waterproof Poly File Folders, 1/3 Cut Top Tab, Letter, Green, 24/Box
- Mfr # 10502
- Zoro # G004903427
product price:Â
$
55.55
/ea
Key Features
Color
Green
Material
Polypropylene
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Features
Acid-free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10502
- Zoro #
- G004903427
- UPC #
- 86486105026
- Country of Origin
- China
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Expansion Size
- 3/4"
Details
- Item
- Top Tab File Folder
- Color
- Green
- Material
- Polypropylene
- Tab Cut
- 45294
- Features
- Acid-free
- Tab Position
- Assorted Position
- Tab Location
- Top
- Sheet Standard
- Letter
Description
Smead waterproof poly file folders, 1/3 cut top tab, letter, green, 24/box heavy-duty polypropylene folders are tear- and water-resistant. Available in four opaque colors (blue, green, red and yellow) for filing system speed and efficiency. File folder type: top tab; size: letter; folder material: polypropylene. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.