Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead End Tab Out Guide 8-1/2 x 11", Two Pocket, Blue, Pk50 61961

End Tab Out Guide 8-1/2 x 11", Two Pocket, Blue, Pk50 (Discontinued)

  • Mfr # 61961
  • Zoro # G5384718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61961
Zoro #
G5384718
UPC #
086486619615
Country of Origin
China

Dimensions

Width
12-3/4"
Size
Letter
For Card/Sheet Size
Letter
Guide Size
8.5 x 11

Details

Item
Poly End Tab Out Guides
Color
Blue
Tab Type
End Tab
Tab Cut
1/3-Cut
Tab Position
Center Position
Tab Color
Blue
Guide Color
Blue
Guide Material
Poly
Tab Material
Poly
Blank/Pre-Printed
Out

Description

Outguide,2 Pocket Folder,Blue,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.